Motion
24899-0137

GARLOCK KLOZURE
24899-0137

1.2500 in Shaft Dia., 2.1250 in OD, 0.6250 in Overall Width
MI ITEM #01361196
MFR #24899-0137
Your Price$627.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24899-0137

1.2500 in Shaft Dia., 2.1250 in OD, 0.6250 in Overall Width
MI ITEM #01361196
MFR #24899-0137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$627.83/each(List $810.41)

Overview

Mfr description
EQUAL 15%MINERAL FILLED PTFE 1.250"ID

Specifications

  • Shaft Diameter
    1.2500 in
  • Outside Diameter
    2.1250 in
  • Overall Width
    0.6250 in
  • O Ring Material
    FKM
  • Manufacturer Upc Number
    717744177959
  • Style
    EQUALIZER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text