Motion
NS5700-24T 1-1/4IN 1KW1SS PA

REXNORD INC
NS5700-24T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 1/4 in Bore Dia., 5.7950 in Pitch Dia., PA Material
Mi Item #01361239
MFR #NS5700-24T 1-1/4IN 1KW1SS PA
Price$161.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5700-24T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 1/4 in Bore Dia., 5.7950 in Pitch Dia., PA Material
Mi Item #01361239
MFR #NS5700-24T 1-1/4IN 1KW1SS PA

Mfr description
614-59-3 NS5700-24T 1-1/4 KWSS
  • 5700 Series Molded Split Sprocket with 24Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.43/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    147.6 mm
  • Pitch
    5.796 in
  • Pitch Diameter  
    5.7950 in
  • Tooth Width
    16 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS5700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210881399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)