Motion
DG4S2-012A-D-60

VICKERS BY DANFOSS
DG4S2-012A-D-60

879273 Directional Control Valve - Solenoid Actuation, D05 Valve, 25 gpm Max Flow, 240 V ac (60 Hz) / 220 V ac (50 Hz) Coil
MI ITEM #01361344
MFR #DG4S2-012A-D-60
List Price$1,098.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S2-012A-D-60

879273 Directional Control Valve - Solenoid Actuation, D05 Valve, 25 gpm Max Flow, 240 V ac (60 Hz) / 220 V ac (50 Hz) Coil
MI ITEM #01361344
MFR #DG4S2-012A-D-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,098.10/each for your price

Overview

Mfr description
DG4S2 012A D 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D05
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    240 V ac (60 Hz) / 220 V ac (50 Hz)
  • Spool Type
    Closed Center To All Ports
  • Spool Spring Arrangement
    Single Solenoid, Spring Offset, End To End
  • Electrical Connection
    Flying Leads Only
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Design Number
    60
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Ambient Temperature
    3600
  • Max Operating Temperature
    50 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    20 °C
  • Overall Height
    3.85 in
  • Overall Width
    2.81 in
  • Overall Length
    6.84 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S2-01 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text