Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PA5DG4S4LW 012A H 60 S4 71

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 12 V dc Coil
Mi Item #01361347
MFR #PA5DG4S4LW 012A H 60 S4 71

Mfr description
PA5DG4S4LW 012A H 60 S4 71 VALVE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    3.8500 in, 97.79 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    5-Pin connector
  • Electrical Connector Type
    5-Pin Connector
  • Mounting Type
    NFPA D05
  • Performance Specification
    ISO 4401-05/NFPA D05
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)