Motion
T74997
Mast Guide and Carriage Rollers
Mi Item #01361364
MFR #T74997
Price$846.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
Mi Item #01361364
MFR #T74997

Mfr description
T74997 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Fillet Radius
    0.06 in
  • Inner Ring Width  
    0.875 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    2.9800 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.0000 in
  • Weight
    1.18 lbs

Details

  • Additional Details
    T74997 - RBC Mast Guide & Chain Sheave Bearing - 1.5743" Bore x 2.9800" OD
  • Application
    Lift Truck Masts and Carriages, Travelling Cranes, Conveyor Lines
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    637400013097
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Outside Ring Shape
    Rounded
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Roller Bearing
  • Radial Dynamic Load Capacity
    13800 lbf
  • Radial Static Load Capacity
    20,000 lbf
  • Type Of Bearing
    Mast Guide/Carraige Rollers
  • UPC_NO
    637400013097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)