Motion
4285612
Industrial Pressure Gauge - 132.53 Series, 15000 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01361396
MFR #4285612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 132.53 Series, 15000 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01361396
MFR #4285612

Mfr description
132.53 4 15000PSI 1/2 L
  • This gauge is suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / Helical Type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    15000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Stainless Steel
  • Pointer Material
    Black Aluminum / Non-adjustable
  • Pressure Connection
    316L Stainless Steel
  • Series
    132.53
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)