Specifications
Dimensions
- Face Diameter4 in
- Overall Depth39 mm
Details
- Case FillingGlycerin
- Case MaterialStainless Steel
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialAluminum
- Gauge Pressure Range60 psi
- Gauge TypeProcess
- Lens MaterialPolycarbonate
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- Pointer ColorBlack
- Pointer MaterialAluminum
- Seal MaterialNitrile
- Thread Connection1/2 NPT