Motion
4217063
Low Pressure Gauges - 612.34 Series, 0-10 inH²O / 0-6 oz/in², 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01361441
MFR #4217063
Price$833.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Gauges - 612.34 Series, 0-10 inH²O / 0-6 oz/in², 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01361441
MFR #4217063

Mfr description
612.34 4.5 10INH2O/6 OZIN2 1/4 L
  • Use where measurements of low pressures is needed.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.79/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    N/A
  • Case Filling
    None - Dry Case
  • Case Material
    Black Fiberglass Reinforced Thermoplastic (POCAN)
  • Design Features
    Fiberglass Reinforced Thermoplastic Case
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    0-10 inH²O / 0-6 oz/in²
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Clear acrylic with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Stainless steel
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    612.34
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)