Motion
4217268
Low Pressure Gauges - 632.34 Series, 0-150 inH²O / 0-90 oz/in², 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01361465
MFR #4217268
List Price$1,812.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Gauges - 632.34 Series, 0-150 inH²O / 0-90 oz/in², 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01361465
MFR #4217268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,812.27/each for your price

Overview

Mfr description
632.34 4.5 150INH2O/90 OZIN2 1/4 L
  • Suitable for dry, gaseous media that will not attack 316 stainless steel parts.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    316L Stainless Steel
  • Gauge Pressure Range
    0-150 inH²O / 0-90 oz/in²
  • Ambient Temperature Range
    -4°F to +140 °F
  • Max Operating Temperature
    +212 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Clear acrylic with Buna-N gasket
  • Case Filling
    None - Dry Case
  • Case Material
    Black Fiberglass Reinforced Thermoplastic (POCAN)
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum
  • Wetted Materials
    Stainless Steel
  • Movement
    Stainless steel
  • Bourdon Tube
    N/A
  • Design Features
    Fiberglass Reinforced Thermoplastic Case
  • Manufacturer Product Page
  • Series
    632.34
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text