Motion
4217250
Hydraulic Gauge - 100 inH²O, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01361466
MFR #4217250
Your Price$1,258.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 inH²O, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01361466
MFR #4217250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,258.52/each(List $1,812.27)

Overview

Mfr description
632.34 4.5 100INH2O/OZIN2 1/4 L

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    100 inH²O
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    None - Dry Case
  • Case Material
    Thermoplastic
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    84 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text