Motion
370219A
Oil Seal - Solid, 2.250 in Shaft Dia., 3.377 in OD, 0.475 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01361493
MFR #370219A
Price$95.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.250 in Shaft Dia., 3.377 in OD, 0.475 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01361493
MFR #370219A

Mfr description
370219A OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.60/each

Specifications

Dimensions

  • Outside Diameter
    3.377 in
  • Overall Width
    0.475 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.22 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893525907
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)