Motion
RD-2555-T4-ESA1

PRINCE HYDRAULICS
RD-2555-T4-ESA1

Directional Control Valve - Lever Actuation, 4-Way, 20 gpm Max Flow
Mi Item #01361511
MFR #RD-2555-T4-ESA1
Price$579.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
RD-2555-T4-ESA1

Directional Control Valve - Lever Actuation, 4-Way, 20 gpm Max Flow
Mi Item #01361511
MFR #RD-2555-T4-ESA1

Mfr description
RD-2555-T4-ESA1 CONTROL VALVE
  • Economical monoblock construction of high tensile strength gray cast iron
  • Load check
  • Hard chrome plated spool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$579.25/each

Specifications

Dimensions

  • Overall Height
    3.06 in
  • Overall Length
    9.06 in
  • Overall Width
    4-1/4 in
  • Port 1 Size/Type
    1/2 NPTF (Inlet/Outlet)
  • Port 2 Size/Type
    1/2 NPTF (Work)

Details

  • Actuation
    Lever
  • Flow Direction
    4-Way
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Spool Type
    Open Center (All Ports)
  • T Port Pressure Rating
    150 psi
  • Valve Application
    Mobile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)