Motion
6919LLU

NTN
6919LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01361540
MFR #6919LLU
Your Price$1,509.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6919LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01361540
MFR #6919LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,509.62/each(List $1,736.07)

Overview

Mfr description
6919LLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    5700 rpm
  • Series
    69
  • Radial Dynamic Load Capacity
    8430 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Manufacturer Catalog Number
    6919LLU
  • Manufacturer Upc Number
    4547359588019
  • UPC_NO
    4547359588019
  • Weight
    1.29 lbs
  • Description
    6919LLU BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 95 mm bore, double sealed, 130 mm outside diameter, and 18 mm width for heavy radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text