Motion
6914VV
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #01361546
MFR #6914VV
Price$696.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #01361546
MFR #6914VV

Mfr description
6914 VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$696.66/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6914 VV BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6914VV is a radial deep groove ball bearing with a 70 mm bore, double sealed, 100 mm outside diameter, and 16 mm width for compact applications.
  • Manufacturer Catalog Number
    6914VV
  • Manufacturer Upc Number
    029176519802
  • Max Rpm
    6300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23700 N
  • Radial Static Load Capacity
    21200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176519802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)