Motion
RD512GG5A4B1

PRINCE HYDRAULICS
RD512GG5A4B1

Directional Control Valve - Lever Actuation, 4-Way, 30 gpm Max Flow
MI ITEM #01361772
MFR #RD512GG5A4B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
RD512GG5A4B1

Directional Control Valve - Lever Actuation, 4-Way, 30 gpm Max Flow
MI ITEM #01361772
MFR #RD512GG5A4B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.3 in
  • Overall Length
    10.94 in
  • Overall Width
    5 in
  • Port 1 Size/Type
    1/2 NPTF (Work)
  • Port 2 Size/Type
    3/4 NPTF (Inlet/Outlet)

Details

  • Actuation
    Lever
  • Flow Direction
    4-Way
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Tandem Center
  • T Port Pressure Rating
    500 psi
  • Valve Application
    Mobile

Overview

Mfr description
RD512GG5A4B1 CONTROL VALVE
  • Economical monoblock construction of high tensile strength gray cast iron
  • Load check on each spool
  • Optional four position float on first spool
  • Differential poppet style relief, adjustable from 1,500 to 3,000 psi (also available in low pressure version adjustable from 500 to 1,500 psi)
  • Power beyond and closed center capability
  • Reversible handle
  • Relief setting: 2,000 psi at 10 gpm
  • In/out port size: 3/4” NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought