Motion
RD512CA5A4B1

PRINCE HYDRAULICS
RD512CA5A4B1

Directional Control Valve - Lever Actuation, 4-Way, 30 gpm Max Flow
Mi Item #01361774
MFR #RD512CA5A4B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
RD512CA5A4B1

Directional Control Valve - Lever Actuation, 4-Way, 30 gpm Max Flow
Mi Item #01361774
MFR #RD512CA5A4B1

Mfr description
RD512CA5A4B1 CONTROL VALVE
  • Economical monoblock construction of high tensile strength gray cast iron
  • Load check on each spool
  • Differential poppet style relief, adjustable from 1,500 to 3,000 psi—also available in low pressure version adjustable from 500 to 1,500 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.3 in
  • Overall Length
    10.94 in
  • Overall Width
    5 in
  • Port 1 Size/Type
    1/2 NPTF (Work)
  • Port 2 Size/Type
    3/4 NPTF (Inlet/Outlet)

Details

  • Actuation
    Lever
  • Flow Direction
    4-Way
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Tandem Center
  • T Port Pressure Rating
    500 psi
  • Valve Application
    Mobile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)