Motion
DRV-2HH
Prince® DRV-2HH Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: DRV
Mi Item #01361791
MFR #DRV-2HH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® DRV-2HH Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: DRV
Mi Item #01361791
MFR #DRV-2HH

Mfr description
DRV-2HH RELIEF VALVE
  • The PRINCE valve model DRV is a differential poppet type double relief
  • This valve uses the same relief cartridge as the model RV
  • The double relief is used in systems that require cross over relief protection such a reversible hydraulic motor, or systems that require a cushion valve such as double acting cylinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4-1/2 in
  • Overall Length
    7 in
  • Overall Width
    2 in
  • Port Size
    3/4 NPTF

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1500 to 3000 psi
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Series
    DRV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)