Motion
RV-2H
Prince® RV-2H Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: RV
Mi Item #01361794
MFR #RV-2H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® RV-2H Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: RV
Mi Item #01361794
MFR #RV-2H

Mfr description
RV-2H RELIEF VALVE
  • A differential poppet relief cartridge used in many valve models
  • Available preset to install into RV valves in the field or into a custom application
  • Flow rate: Up to 30 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3-1/4 in
  • Overall Length
    5.06 in
  • Port Size
    3/4 NPTF

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1500 to 3000 psi
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Series
    RV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)