Motion
RV-4H
Prince® RV-4H Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: RV
MI ITEM #01361795
MFR #RV-4H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® RV-4H Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 30gpm Max. Flow Rate, Series: RV
MI ITEM #01361795
MFR #RV-4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV-4H RELIEF VALVE
  • A differential poppet relief cartridge used in many valve models
  • Available preset to install into RV valves in the field or into a custom application
  • Flow rate: Up to 30 gpm
  • Maximum pressure: 3,000 psi
  • Valve type: Adjustable

Specifications

  • Series
    RV
  • Adjustable Pressure Range
    1500 to 3000 psi
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    30 gpm
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    1/2 NPTF
  • Connection Gender
    Female
  • Maximum Operating Pressure
    3000 psi
  • Overall Height
    3-1/4 in
  • Overall Length
    5.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text