Specifications
Dimensions
- Overall Height3-1/4 in
- Overall Length5.06 in
- Port Size3/4 NPTF
Details
- ActuationHydraulic
- Adjustable Pressure Range500 to 1500 psi
- Connection GenderFemale
- Fluid CompHydraulic Oil
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure1500 psi
- SeriesRV
Overview
Mfr description
RV-2L RELIEF VALVE
- A differential poppet relief cartridge used in many valve models
- Available preset to install into RV valves in the field or into a custom application
- Flow rate: Up to 30 gpm
- Maximum pressure: 3,000 psi
- Valve type: Adjustable