Motion
SS-3A1D
Directional Control Valve - Knob Actuation, 3-Way, 20 gpm Max Flow
Mi Item #01361811
MFR #SS-3A1D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Knob Actuation, 3-Way, 20 gpm Max Flow
Mi Item #01361811
MFR #SS-3A1D

Mfr description
SS-3A1D SELECTOR VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2-1/4 in
  • Overall Length
    5.1 in
  • Overall Width
    3-1/4 in
  • Port 1 Size/Type
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Knob
  • Flow Direction
    3-Way
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    2500 psi
  • Valve Application
    Mobile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)