Motion
RD412BB5A2B1

PRINCE HYDRAULICS
RD412BB5A2B1

Prince® RD412BB5A2B1 Direct Acting Hydraulic Mono Block Valve, Lever Actuation , Direct Acting, 15gpm Max. Flow Rate
MI ITEM #01361815
MFR #RD412BB5A2B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
RD412BB5A2B1

Prince® RD412BB5A2B1 Direct Acting Hydraulic Mono Block Valve, Lever Actuation , Direct Acting, 15gpm Max. Flow Rate
MI ITEM #01361815
MFR #RD412BB5A2B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RD412BB5A2B1 CONTROL VALVE

Specifications

  • Actuation
    Lever
  • Action
    Direct
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Max Operating Temperature
    +180 °F
  • Number Of Ways
    4
  • Number of Spools
    1
  • Overall Width
    2.65 in
  • Viscosity Range
    110 sus
  • Fluid Comp
    Hydraulic Oil
  • Overall Height
    9.65 in
  • Overall Length
    12.41 in
  • Port 1 Size/Type
    SAE-10 (Inlet/Outlet)
  • Port 2 Size/Type
    SAE-8 (Work)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text