Motion
K2038
Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, Resilient Base Mount
MI ITEM #01362021
MFR #K2038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, Resilient Base Mount
MI ITEM #01362021
MFR #K2038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 3600RPM K2038 ODP 230/460V 145T 3PH

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.40 / 6.20 A
  • Description Keyword
    5 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.19 in
  • Frame Material
    Rolled Steel
  • Service Factor
    1.00
  • Standards Met
    UL, CSA
  • Weight
    54 lbs
  • UPC_NO
    722856040985
  • Manufacturer Product Page
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought