Specifications
Dimensions
- Bore Diameter40 mm
- Contact Angle60 °
- Fillet Radius1 mm
- Outer Ring Width15 mm
- Outside Diameter72 mm
- Overall Width15 mm
- Precision RatingABEC 7 (ISO Class 4)
- Weight0.57 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPolyamide
- Closure TypeOpen
- Description40TAC72BSUC10PN7B BRG
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeAngular Contact Bearings
- Prop 65 Statement
- Row Type Fill SlotSingle-Row Non-Fill Slot
- SeriesTAC
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176011634
Overview
Mfr description
40TAC72BSUC10PN7B BRG