Motion
40TAC72BDTPN7A

NSK CORP, BEARING DIV
40TAC72BDTPN7A

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 72 mm OD, 30 mm Width
MI ITEM #01362063
MFR #40TAC72BDTPN7A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
40TAC72BDTPN7A

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 72 mm OD, 30 mm Width
MI ITEM #01362063
MFR #40TAC72BDTPN7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40TAC72BDTPN7A SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 9
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176832406
  • UPC_NO
    029176832406
  • Measurement Standard
    Metric
  • Overall Height
    30 mm
  • Overall Length
    72 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought