Motion
FJ9708-0404S
Aeroquip FJ9708 Series Reusable Hose Fittings ORS Swivel 90˚ Short Elbow
Mi Item #01362121
MFR #FJ9708-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9708 Series Reusable Hose Fittings ORS Swivel 90˚ Short Elbow
Mi Item #01362121
MFR #FJ9708-0404S

Mfr description
FJ9708-04-04S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    9/16 in
  • Height
    1.45 in
  • Hex Size
    0.68 in
  • Hose Cut-Off Factor
    1.05 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.13 in
  • Length
    2.14 in
  • Overall Length
    2.14 in
  • Overall Weight
    0.79 lb
  • Thread Size
    9/16-18
  • Weight
    0.79 lb
  • Width
    0.68 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ9708-0404S
  • Manufacturer Upc Number
    678146066183
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146066183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)