Motion
KSR16-L0-12-10-13-08

INA (SCHAEFFLER)
KSR16-L0-12-10-13-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 13 Teeth, Steel Material
MI ITEM #01362167
MFR #KSR16-L0-12-10-13-08
Price$129.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-12-10-13-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 13 Teeth, Steel Material
MI ITEM #01362167
MFR #KSR16-L0-12-10-13-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.74/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.7500 in
  • Tooth Width
    10.5 mm
  • Weight
    0.87 lbs

Details

  • Bearing Material
    Steel
  • Chain Number
    60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802789867
  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789867

Overview

Mfr description
KSR16-L0-12-10-13-08

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought