Motion
RASE120
Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01362194
MFR #RASE120
Your Price$2,830.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01362194
MFR #RASE120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,830.17/each(List $4,245.26)

Overview

Mfr description
RASE120-XL PIL BLK BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    120 mm
  • Bolt Center To Center Length
    258 mm
  • Base To Bore Centerline
    135 mm
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    265 mm
  • Overall Length
    440 mm
  • Base Width
    105 mm
  • Overall Width
    81 mm
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    155000 N
  • Radial Static Load Capacity
    131000 N
  • Lubrication Type
    Lubrication Fitting
  • Series
    RASE
  • UPC_NO
    4012802795141
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Weight
    67.4 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text