Motion
RTUE90-XL-I

INA (SCHAEFFLER)
RTUE90-XL-I

Ball Bearing Take-Up Unit - Side Mount, 90 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #01362195
MFR #RTUE90-XL-I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RTUE90-XL-I

Ball Bearing Take-Up Unit - Side Mount, 90 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #01362195
MFR #RTUE90-XL-I

Mfr description
RTUE90-XL-I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Overall Height
    215 mm
  • Overall Length
    275 mm
  • Slot Spacing  
    190 mm
  • Weight
    30.62 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE90
  • Manufacturer Upc Number
    4012802795066
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    96000 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)