Motion
SHT 32

SKF
SHT 32

Quick Disconnect Bushing - SH Bushing, 32 mm Bore, 68 mm Flg OD, 49 mm LTB, Steel Material
MI ITEM #01362215
MFR #SHT 32
Price$499.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 32

Quick Disconnect Bushing - SH Bushing, 32 mm Bore, 68 mm Flg OD, 49 mm LTB, Steel Material
MI ITEM #01362215
MFR #SHT 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.35/each

Specifications

Dimensions

  • Barrel Diameter
    60 mm
  • Barrel Length
    37 mm
  • Bore Diameter  
    32 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    68 mm
  • Flange Thickness  
    12.5 mm
  • Length Through Bore  
    49 mm
  • Screw Thread Size
    M8x16
  • Weight
    1.91 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    7839-3402
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    5
  • Screw Torque
    18 N-m
  • Torque Capacity
    650 N-m
  • UPC_NO
    7316577640420

Overview

Mfr description
SHT 32 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought