Motion
5H50P-1 40MM PILOT

NEXEN GROUP
5H50P-1 40MM PILOT

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #01362225
MFR #5H50P-1 40MM PILOT
Your Price$3,240.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-1 40MM PILOT

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #01362225
MFR #5H50P-1 40MM PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,240.93/each(List $3,339.95)

Overview

Mfr description
910302 5H50 P1 X 40MM CLUTCH

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    203 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    40 mm
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Number Of Engagement Positions
    152
  • Drive Inertia
    125.28 kg-cm²
  • Backlash
    0.27°
  • Shaft Inertia
    35.66 kg/cm²
  • Clutch Response Factor
    0.136
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    16.289 cm³
  • Ratings
    CE and RoHS
  • Model
    5H50P
  • Weight
    20.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Tooth Clutch. Torque up to 4080 Nm @ 5.5 bar. Maximum speed up to 4000 rpm. Bore sizes up to 75 mm. Positive engagements in random positions. Features sealed ball bearings. Pilot Mount design allows the mounting of a pulley, or sprocket. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174350
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought