Motion
ASPB203

NTN
ASPB203

Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #01362357
MFR #ASPB203
List Price$91.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPB203

Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #01362357
MFR #ASPB203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.91/each for your price

Overview

Mfr description
ASPB203 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    17 mm
  • Bolt Center To Center Length
    87 mm
  • Base To Bore Centerline
    30.20 mm
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    57 mm
  • Overall Length
    114 mm
  • Base Width
    25 mm
  • Overall Width
    22 mm
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Lubrication Type
    Lubrication Fitting
  • Series
    ASPB2
  • Replacement Bearing
    AS203
  • Cage Material
    Steel
  • UPC_NO
    4547359000108
  • Type Of Bearing
    Ball
  • Weight
    0.84 lbs
  • Closure Type
    Sealed
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought