Motion
4203
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #01362424
MFR #4203
Your Price$62.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #01362424
MFR #4203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$62.64/each(List $72.04)

Overview

Mfr description
232837 28026 4203 PRISM 20 GR TB
  • A thermally-resistant and rubber toughened instant adhesive that cures at room temperature
  • This clear, low viscosity instant adhesive has excellent hot strength and heat aging properties

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    20 g
  • Cure Time
    24 hr
  • Viscosity
    2,000 (Brookfield) cP, 375 cP
  • Color
    Transparent
  • UPC_NO
    079340280267
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought