Motion
NCGCA50-0500
NCG CA50-0500 CYLINDER
Mi Item #01362428
MFR #NCGCA50-0500
Price$106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG CA50-0500 CYLINDER
Mi Item #01362428
MFR #NCGCA50-0500

Mfr description
NCG CA50-0500 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.80/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    5.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Single Clevis Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)