Motion
200U35

BROWNING
200U35

Split Taper Bushed Sprocket - 35 Teeth, U1 Bushing, Steel Material
MI ITEM #01362477
MFR #200U35
List Price$11,441.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200U35

Split Taper Bushed Sprocket - 35 Teeth, U1 Bushing, Steel Material
MI ITEM #01362477
MFR #200U35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,441.41/each for your price

Overview

Mfr description
200U35 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    U1
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    7.1250 in
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Outside Diameter
    29.2800 in
  • Pitch Type
    Single
  • Tooth Width
    1.3890 in
  • Pitch Diameter
    27.8900 in
  • Overall Width
    7.1250 in
  • Hub Diameter
    8.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289631872
  • UPC_NO
    662289631872
  • Manufacturer Catalog Number
    1182138
  • Manufacturer Catalog
  • Weight
    226.00 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text