Motion
WDHR580R RIVETED 10.005 FT STRAND

REXNORD INC
WDHR580R RIVETED 10.005 FT STRAND

Engineering Chain - R580 Series, 580 / 8.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #01362674
MFR #WDHR580R RIVETED 10.005 FT STRAND
Price$182.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR580R RIVETED 10.005 FT STRAND

Engineering Chain - R580 Series, 580 / 8.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #01362674
MFR #WDHR580R RIVETED 10.005 FT STRAND

Mfr description
WDHR580R WDHR 580 RIVETED
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.06/each

Specifications

Dimensions

  • Chain Overall Width
    14.86 in
  • Engineering Chain Size & Pitch
    580 / 8.0000 in
  • Inside Width
    11.2 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1 in
  • Roller Diameter
    12-3/4 in
  • Tensile Strength
    108000 lbs
  • Weight
    18.84 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    580 / 8.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    R580
  • UPC_NO
    793699082418
  • Working Load Capacity
    20500 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)