Motion
5500
Pneumatic Socket - Brass Body Material
Mi Item #01362696
MFR #5500
Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material
Mi Item #01362696
MFR #5500

Mfr description
5500 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.21/each

Specifications

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Flow Rate
    539 gpm
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)