Motion
M1090T HUB 60MM NON-STK 18MM X 4.4MM KW

FALK
M1090T HUB 60MM NON-STK 18MM X 4.4MM KW

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #01362879
MFR #M1090T HUB 60MM NON-STK 18MM X 4.4MM KW
Price$713.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
M1090T HUB 60MM NON-STK 18MM X 4.4MM KW

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #01362879
MFR #M1090T HUB 60MM NON-STK 18MM X 4.4MM KW

Mfr description
M1090T HUB 60MM NON-STK 18MM X 4.4MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.19/each

Specifications

Dimensions

  • Coupling Size Code
    1090
  • Overall Length
    6.7000 in
  • Weight
    23.80 lbs

Details

  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934151569
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934151569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)