Motion
MODEL 5 BRACKET

DODGE
MODEL 5 BRACKET

115982 MODEL 5 BRACKET
MI ITEM #01362930
MFR #MODEL 5 BRACKET
Price$175.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MODEL 5 BRACKET

115982 MODEL 5 BRACKET
MI ITEM #01362930
MFR #MODEL 5 BRACKET

Mfr description
115982 MODEL 5 IDLER BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.56/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.6250 in
  • Length
    4.6200 in
  • Weight
    2.80 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog
    DODGE_115982_Catalog.pdf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475904488
  • Product Types
    Belted Drive
  • UPC_NO
    782475904488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)