Motion
1610-IDLER BUSHING

DODGE
1610-IDLER BUSHING

115985 Taper-Lock Idler Shaft Bushing - 1610 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.0000 in OAL, Steel Material
Mi Item #01362931
MFR #1610-IDLER BUSHING
Price$394.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610-IDLER BUSHING

115985 Taper-Lock Idler Shaft Bushing - 1610 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.0000 in OAL, Steel Material
Mi Item #01362931
MFR #1610-IDLER BUSHING

Mfr description
115985 1610-IDL IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bushing Size
    1610
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.0000 in
  • Shaft Diameter
    0.6250 in
  • Weight
    1.29 lbs

Details

  • Country of Origin
    US
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475887583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)