Motion
60NPD3CL
Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #01363069
MFR #60NPD3CL
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #01363069
MFR #60NPD3CL

Mfr description
60NP D-3 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Extended Pin Projection
    1.0180 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Center To Attachment End
    1.0180 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0870 in, 27.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.3540 in
  • Roller Center To Attachment End
    1.0180 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.09 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    60NP D3 Conn Link
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039201836
  • Working Load Capacity
    1630 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)