Motion
CSSWDM3542
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount
Mi Item #01363097
MFR #CSSWDM3542
Price$2,443.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount
Mi Item #01363097
MFR #CSSWDM3542

Mfr description
3/4 1800 CSSWDM3542 TENV 208-230/460 56C
  • All external surfaces 300 Series stainless steel—motor frame, endplates, conduit box and shaft
  • Removable stainless screw-in condensation drain plugs on each end
  • Moisture-resistant insulation system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,443.79/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.09 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    47 lbs

Details

  • Additional Details
    All external surfaces are 300 series stainless steel: motor frame, endplates, conduit box, shaft and base. Moisture resistant insulation system. Four condensate drains in each endplate. Endplate rabbets sealed and conduit box gasketed. Labyrinth seals each end. Especially effective in highly corrosive environments where paint or other finishes do not hold up.
  • Amps @ Voltage
    2.2 A @ 230 V; 2.4 A @ 208 V; 1.1 A @ 460 V
  • Applications
    Food processing, packaging, outdoor and highly corrosive environments.
  • Base RPM
    1740 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.10 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    56
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568205624
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)