Motion
ASB16
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: 1.000 in
MI ITEM #01363137
MFR #ASB16
Price$126.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: 1.000 in
MI ITEM #01363137
MFR #ASB16

Mfr description
ASB16 SHAFT SUPPORT BLOCK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.08/each

Specifications

Dimensions

  • Center Shaft Height
    1.375 in
  • Overall Height
    2.480 in
  • Overall Width
    3.250 in
  • Shaft Diameter
    1.000 in

Details

  • For Use With
    PRECISION Series, SMART Series, SUPER SMART Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Aluminum
  • Series
    ASB
  • Support Type
    Low Profile End Support Block
  • UPC_NO
    662486100164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)