Overview
Mfr description
B4 AUX CAP KIT, CLOSED,FIXED
- Closed Auxiliary Cap Kit for Fixed Units in Size Code 4 in 2000, 3000, 5000 & 9000 Series Bearings
Specifications
- SeriesCaps
- Size Code4
- Weight2.00 lbs
- Country of OriginUnited States of America
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data