Motion
6427
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01363190
MFR #6427
Price$11.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01363190
MFR #6427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.89/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    254 mm
  • Outside Diameter  
    3/8 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Red
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4816020
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester

Overview

Mfr description
3/8 RED CAN CABLE 4816020 500'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought