Motion
KM6
KM Series Bearing Lock Nut - M30x1.5 mm, M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel
Mi Item #01363288
MFR #KM6
Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M30x1.5 mm, M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel
Mi Item #01363288
MFR #KM6

Mfr description
KM6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.87/each

Specifications

Dimensions

  • Face Diameter  
    38 mm
  • Outside Diameter  
    45 mm
  • Overall Width
    7 mm
  • Thread Size  
    M30x1.5 mm, M30x1.5  mm
  • Weight
    0.09 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB6
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801052221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)