Motion
714750
Viton Oil Seal - Solid, 4.750 in Shaft Dia., 5.756 in OD, 0.500 in Overall Width, 48 Design, FKM-Viton Lip Material
MI ITEM #01363382
MFR #714750
Your Price$181.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 4.750 in Shaft Dia., 5.756 in OD, 0.500 in Overall Width, 48 Design, FKM-Viton Lip Material
MI ITEM #01363382
MFR #714750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.78/each(List $250.85)

Overview

Mfr description
714750 VITON SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.750 in
  • Outside Diameter
    5.756 in
  • Overall Width
    0.500 in
  • Design Type
    48
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Viton
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    48 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893501086
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text