Motion
CFE 5/8 N SB

MCGILL
CFE 5/8 N SB

Flat Cam Follower - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4063 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01363483
MFR #CFE 5/8 N SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 5/8 N SB

Flat Cam Follower - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4063 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01363483
MFR #CFE 5/8 N SB

Mfr description
CFE 5/8-N-SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Narrow roller width Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4063 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud End
  • Manufacturer Catalog Number
    CFE 5/8 N SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166096854
  • Max Rpm
    9200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    930 lbf
  • Radial Static Load Capacity
    600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166096854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)