Motion
4520V-60A-8-1-CC-22R

VICKERS BY DANFOSS
4520V-60A-8-1-CC-22R

02-137391-3 Hydraulic Vane Pump -
MI ITEM #01363535
MFR #4520V-60A-8-1-CC-22R
Price$10,271.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4520V-60A-8-1-CC-22R

02-137391-3 Hydraulic Vane Pump -
MI ITEM #01363535
MFR #4520V-60A-8-1-CC-22R

Mfr description
4520V60A8-1CC22R PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,271.35/each

Specifications

Dimensions

  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    193.4 cm³/r, 27.86 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Clockwise
  • Seal Material
    Nitrile
  • Series
    4520V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)