Motion
FNYBU08
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 4314.775 N Load Capacity, Closed
Mi Item #01363541
MFR #FNYBU08
Price$29.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 4314.775 N Load Capacity, Closed
Mi Item #01363541
MFR #FNYBU08

Mfr description
FNYBU-08 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.26/each

Specifications

Dimensions

  • Inner Ring Width
    7/8 in
  • Outer Ring Width
    1.2500 in, 31.75 mm
  • Outside Diameter
    0.8750 in
  • Overall Height
    22.23 mm, 0.8750 in
  • Overall Length
    1.2500 in
  • Overall Width
    1.235 / 1.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.875 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Closed
  • Dynamic Load Capacity
    4314.775 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    970.0 lbf
  • Type
    Linear Ball
  • UPC_NO
    662486108252
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)